Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Sk Professional Tools
Wrench Rack, 5 Slot, 2-3/10 In. W, Green (Discontinued)
Mfr # 1076
Zoro # G7614896
This Product is Discontinued
Key Features
- Material Plastic
- Color Green
- Height 1 9/10 in
- Tool Storage Type Included Tool Rack/Rail
- For Use With Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 1076
- Zoro # G7614896
- UPC # 025141010763
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height | 1 9/10 in |
Length | 6 9/10 in |
Width | 2 3/10 in |
Overall Height | 1 7/8 in |
Overall Width | 2 1/4 in |
Overall Length | 6 7/8 in |
Details
Item | Wrench Rack |
Material | Plastic |
Color | Green |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | Wrenches |
Thickness | 1 in |
Type | 5 Slot |
Rack Type | Wrench Rack |
Number of Slots | 5 |
Description
Wrench Rack, Color Green, Material Plastic, Number of Slots 5, Overall Height 1 7/8 in, Overall Length 6 7/8 in, Overall Width 2 1/4 in, Rack Type Wrench Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.