Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Sk Professional Tools
Wrench Rack, 2-3/10 In. W, Green (Discontinued)
Mfr # 1077
Zoro # G7557444
This Product is Discontinued
Key Features
- Material Plastic
- Color Green
- Length 9 3/10 in
- Thickness 1 in
- Height 1 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 1077
- Zoro # G7557444
- UPC # 025141010770
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Length | 9 3/10 in |
Height | 1 3/5 in |
Width | 2 3/10 in |
Overall Length | 9 1/4 in |
Overall Width | 2 1/4 in |
Overall Height | 1 5/8 in |
Details
Item | Wrench Rack |
Material | Plastic |
Color | Green |
Thickness | 1 in |
For Use With | Wrenches |
Tool Storage Type Included | Tool Rack/Rail |
Type | 10 Slot |
Rack Type | Wrench Rack |
Number of Slots | 10 |
Description
Wrench Rack, Color Green, Material Plastic, Number of Slots 10, Overall Height 1 5/8 in, Overall Length 9 1/4 in, Overall Width 2 1/4 in, Rack Type Wrench Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.