Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Sk Professional Tools
Wrench Rack, 13 Slot, 6-3/5 In. W, Green (Discontinued)
Mfr # 1073
Zoro # G7523905
This Product is Discontinued
Key Features
- Material Plastic
- Color Green
- For Use With Wrenches
- Tool Storage Type Included Tool Rack/Rail
- Width 6 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 1073
- Zoro # G7523905
- UPC # 025141010732
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Width | 6 3/5 in |
Height | 1 4/5 in |
Length | 11 3/5 in |
Overall Length | 11 5/8 in |
Overall Width | 6 5/8 in |
Overall Height | 1 3/4 in |
Details
Item | Wrench Rack |
Material | Plastic |
Color | Green |
For Use With | Wrenches |
Type | 13 Slot |
Tool Storage Type Included | Tool Rack/Rail |
Thickness | 1 in |
Rack Type | Wrench Rack |
Number of Slots | 13 |
Description
This SK Professional Tools 1073 Wrench Rack is the perfect solution for keeping your tools organized. It will keep your work area neat and tidy, ensuring that you have quick access to the tools you need. The 13 slot wrench rack has a total length of 11 5/8 in., width of 6 5/8 in. and height of 1 4/5 in.. This green tool storage rack has an overall length of 11 3/5 in., width of 6 3/5 in. and height of 1 3/4 in.. Designed with durability in mind, this plastic wrench rail is resistant to rust and corrosion. The 13 slot wrench rack can be mounted on any wall or workbench for easy access to your tools. If you're looking for a simple way to store your wrenches, look no further than the SK Professional Tools 1073 Wrench Rack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.