Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Sk Professional Tools
Wrench Rack, 11 Slot, 5-7/10 In. W, Green (Discontinued)
Mfr # 1072
Zoro # G7478475
This Product is Discontinued
Key Features
- Material Plastic
- Color Green
- Height 1 3/5 in
- Width 5 7/10 in
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 1072
- Zoro # G7478475
- UPC # 025141010725
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height | 1 3/5 in |
Width | 5 7/10 in |
Length | 9 3/5 in |
Overall Height | 1 5/8 in |
Overall Length | 9 5/8 in |
Overall Width | 5 3/4 in |
Details
Item | Wrench Rack |
Material | Plastic |
Color | Green |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | Wrenches |
Type | 11 Slot |
Thickness | 1 in |
Number of Slots | 11 |
Rack Type | Wrench Rack |
Description
This SK Professional Tools 1072 Wrench Rack will help you keep your tools organized and within reach. The green wrench rack is constructed from plastic, ensuring that it is both durable and lightweight. It has a total length of 9 3/5 in., width of 5 7/10 in. and height of 1 3/5 in.. It also has an overall length of 9 5/8 in., width of 5 3/4 in. and height of 1 5/8 in.. With 11 slots, this tool hanging rack can hold up to 11 wrenches or other hand tools at once. The SK Professional Tools 1072 Wrench Rack will give you the storage space you need for your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.