Shop All Socket Extensions
Sk Professional Tools
Wobble Extension Set 3/8" Dr, 3 in, 6 in, 8 in, 12 in L, 4 Pieces, Chrome
Mfr # 4524
Zoro # G4301482
original price:
$97.09
14% off
new price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 3 in, 6 in, 8 in, 12 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4524
- Zoro # G4301482
- UPC # 025141045246
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8 in |
Overall Length | 3 in, 6 in, 8 in, 12 in |
Output Drive Size | 3/8" |
Container Width | 1 1/4 in |
Input Drive Size | 3/8 in |
Container Length | 6 in |
Container Height | 6 in |
Description
When you are working on projects that require reaching into tight spaces, it is best to have the right tools for the job. This 3/8" drive wobble extension set from SK Professional Tools will help you reach those hard-to-reach places with ease. The wobble extensions are ideal for removing or installing nuts and bolts in confined areas. They have a corrosion resistance finish, which means they are durable and long lasting. The alloy steel socket attachments come in 3", 6", 8" and 12" lengths. This set comes complete with a plastic tray that can be used as storage for your tools after use. When you need to work on tough jobs, don't risk using subpar tools; equip yourself with the SK Professional Tools 4524 Socket Extension Set instead.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Handle Assembly Replacement Kit (MPPHRK)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- OSG Thread Forming Tap, #4-48, Bottoming, TiCN, 0 Flutes (1400106808)
- RITEKNIFE Safety Scraper, SL100 (SL 100)
- SK PROFESSIONAL TOOLS Locking Extension Set 3/8" Dr, 7 1/2 in, 13 1/2 in, 19 1/2 in L, 3 Pieces, Chrome (4516)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40165)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45169)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (45146)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45145)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45160)
- WILLIAMS Extension 1/4" Dr, 2" L, 1 Pieces, Chrome plated (M-102)
- Sk Professional Tools Socket Extensions