Shop All Socket Extensions
Sk Professional Tools
Wobble Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces
Mfr # 4539
Zoro # G4139563
product price: $191.04
/ea
Free Shipping & Returns
$191.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4539
- Zoro # G4139563
- UPC # 025141045390
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8 in |
Overall Length | 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in |
Output Drive Size | 3/8" |
Container Width | 3/4 in |
Container Length | 4 1/2 in |
Input Drive Size | 3/8 in |
Container Height | 26 in |
Description
This SK Professional Tools 4539 Socket Extension Set offers a range of wobble extensions that can reach into tight spots and provide control when needed. These SAE extensions are made of alloy steel, so they will last for years to come. The set comes with a tray that helps keep the tools neat and tidy. The socket extension set comprises wobble extensions in 3/8" drive size, from 1 1/2", 3", 4", 6", 8", 10" to 18" and 24". This set is corrosion resistant, so it will stand up to heavy use in tough conditions. Chrome finish on the extensions provides an attractive look and enhances their durability. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the SK Professional Tools 4539 Socket Extension Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Handle Axe 14" Boy Scout (65297)
- MILWAUKEE TOOL 1-1/8" Quick Change Sheet Metal Carbide Cutter (49-57-8315)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MH-T500)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 1 1/2 in L, 1 Pieces, Chrome (40921)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (40961)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40192)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 24 in L, 1 Pieces, Chrome (45147)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 7 1/2 in L, 1 Pieces, Chrome (45185)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45167)
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension (50090A)
- Sk Professional Tools Socket Extensions