Shop All Socket Extensions
Sk Professional Tools
Wobble Extension Set 1/4" Dr, 1 1/2 in, 2 in, 4 in, 6 in, 10 in, 14 in L, 6 Pieces, Chrome
Mfr # 40936
Zoro # G4301376
product price: $101.40
/ea
Free Shipping & Returns
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Size 1/4 in
- SAE or Metric SAE
- Overall Length 1 1/2 in, 2 in, 4 in, 6 in, 10 in, 14 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40936
- Zoro # G4301376
- UPC # 025141409369
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Socket Size | 1/4 in |
Overall Length | 1 1/2 in, 2 in, 4 in, 6 in, 10 in, 14 in |
Output Drive Size | 1/4" |
Container Width | 3/4 in |
Container Length | 5 1/2 in |
Input Drive Size | 1/4 in |
Container Height | 17 in |
Description
Socket Extension Set, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 1 1/2 in, 2 in, 4 in, 6 in, 10 in, 14 in, Hand, Alloy Steel, Chrome, Socket Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Insulated Screwdriver #1 Round (INS-180)
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.206)
- MITUTOYO Arm Holder (900306)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45169)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45167)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45160)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45157)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 1 1/2 in L, 1 Pieces, Chrome (40921)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (45162)
- TEKTON 1/4 Inch Drive All Accessories Set (8-Piece) (SHA90010)
- Sk Professional Tools Socket Extensions