Shop All Socket Extensions
Sk Professional Tools
Wobble Extension 1/4" Dr, 4 in L, 1 Pieces, Chrome
Mfr # 40924
Zoro # G4298025
product price: $13.51
/ea
$13.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Size 1/4 in
- SAE or Metric SAE
- Overall Length 4 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40924
- Zoro # G4298025
- UPC # 025141409246
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Socket Size | 1/4 in |
Overall Length | 4 in |
Output Drive Size | 1/4" |
Input Drive Size | 1/4 in |
Description
Socket Extension, Output Drive Size 1/4 in, Output Drive Shape 6-Point, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 4 in, Socket Size 1/4 in, Hand, Alloy Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, 41 in W x 18 in D x 34 in H (CMST24160RB)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9245E)
- MILWAUKEE TOOL Case for TRAPSNAKE Toilet Auger (48-22-2576)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 5/8" (BRRB5/8S)
- SK PROFESSIONAL TOOLS Locking Extension 3/8" Dr, 13 1/2 in L, 1 Pieces, Chrome (45186)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (40193)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (40961)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (45162)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces, Chrome (4538)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 1 1/2 in L, 1 Pieces, Chrome (40921)
- KO-KEN Wobble-Fix Extension Bar 125mm 3/8 Sq. Drive (3763-125)
- Sk Professional Tools Sockets & Ratchets