Shop All Socket Extensions
Sk Professional Tools
Wobble Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome
Mfr # 40930
Zoro # G3993771
product price: $24.28
/ea
$24.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Size 1/4 in
- SAE or Metric SAE
- Overall Length 10 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40930
- Zoro # G3993771
- UPC # 025141409307
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Socket Size | 1/4 in |
Overall Length | 10 in |
Output Drive Size | 1/4" |
Input Drive Size | 1/4 in |
Description
Socket Extension, Output Drive Size 1/4 in, Output Drive Shape 6-Point, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 10 in, Socket Size 1/4 in, Hand, Alloy Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #44 (C18097)
- MILWAUKEE TOOL 1 in. TORX T30 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4637)
- WESTWARD 3/8" Drive Impact Socket Set, 12 pcs (4PRE9)
- GEARWRENCH #2 x 24" Phillips? Dual Material Screwdriver (80008H)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45159)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 24 in L, 1 Pieces, Chrome (45164)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45160)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45161)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (40200)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (40159)
- GREY PNEUMATIC Extension 3/8" Dr, 12" L, 1 Pieces (1152E)
- Sk Professional Tools Socket Extensions