Shop All Socket Extensions
Sk Professional Tools
Wobble Extension 1/4" Dr, 1 1/2 in L, 1 Pieces, Chrome
Mfr # 40921
Zoro # G4221226
product price: $10.80
/ea
$10.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Size 1/4 in
- SAE or Metric SAE
- Overall Length 1 1/2 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40921
- Zoro # G4221226
- UPC # 025141409215
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Socket Size | 1/4 in |
Overall Length | 1 1/2 in |
Output Drive Size | 1/4" |
Input Drive Size | 1/4 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 40921 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 40921 Wobble Socket Extension is a versatile tool designed for use with 1/4" drive sockets. With an overall length of 1 1/2 inches, this extension features both male and female ends, making it suitable for various applications. The output drive shape is a robust six-point design, while the input drive shape is square. This socket extension also boasts an impressive number of points at 45447.
Constructed from durable alloy steel, this wobble socket extension offers corrosion resistance that can enhance its longevity in your toolkit. It's finished with chrome to further boost its resilience against wear and tear over time. This product adheres to ASME B107.110-2012 standards, indicating its reliable performance and quality.
This single-piece wobble socket extension has been built for hand-driven tasks and does not feature impact rating or insulation properties. Despite lacking a locking mechanism, it provides adequate functionality for general use cases involving SAE measurements. Please note that this item does not have non-sparking capabilities.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 40921 Wobble Socket Extension is a versatile tool designed for use with 1/4" drive sockets. With an overall length of 1 1/2 inches, this extension features both male and female ends, making it suitable for various applications. The output drive shape is a robust six-point design, while the input drive shape is square. This socket extension also boasts an impressive number of points at 45447.
Constructed from durable alloy steel, this wobble socket extension offers corrosion resistance that can enhance its longevity in your toolkit. It's finished with chrome to further boost its resilience against wear and tear over time. This product adheres to ASME B107.110-2012 standards, indicating its reliable performance and quality.
This single-piece wobble socket extension has been built for hand-driven tasks and does not feature impact rating or insulation properties. Despite lacking a locking mechanism, it provides adequate functionality for general use cases involving SAE measurements. Please note that this item does not have non-sparking capabilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 36" Extension (INF5036AA)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.047in. Tip (33HD70)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- WILTON Shop Hammer Kit, Blk Handle, Nonslip Grip (11112)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces, Chrome (4538)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (45163)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (45146)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 14 in L, 1 Pieces, Chrome (40964)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 8 in L, 1 Pieces, Chrome (40968)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45157)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 10mm (84490)
- Sk Professional Tools Socket Extensions