Shop All Screwdriver Bits
Sk Professional Tools
Torsion Bit, SAE, 1/4", Hex, 9/64", 1"
Mfr # 81709
Zoro # G5136047
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 9/64 in
- Shank Style Hex
- Hex Shank Size 1/4 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 81709
- Zoro # G5136047
- UPC # 025141817096
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 9/64 in |
Hex Shank Size | 1/4 in |
Tip Size | 9/64 in |
Overall Length | 1 in |
Shank Size | 1/4" |
Point Size | 9/64" |
Drive Size | 3/8 in |
Insert Length | 1 in |
Socket Depth | Standard |
Description
Insert Bit, Tip Size 9/64 in, Tip Style Hex, Overall Length 1 in, Hex Shank Size 1/4 in, Alloy Steel, Drive Size 3/8 in, For Screw Type Hex, Impact Rated No, Socket Depth Standard, Insert Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/16)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-28UNF (341839)
- LYNDEX-NIKKEN Coolant Collet, ER20, 1/4in (E20-016(C))
- KO-KEN Socket 19mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-19)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 1/4", 1" (81716)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 7/64", 1" (81707)
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T27 (80184)
- BEST WAY TOOLS BIT ADAPTR 3/8""SQ 1/4""HX (84026)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L636)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- PROTO Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (J60518)
- Sk Professional Tools Screwdrivers and Nutdrivers