Shop All Screwdriver Bits
Sk Professional Tools
Torsion Bit, SAE, 1/4", Hex, 7/64", 1"
Mfr # 81707
Zoro # G5100331
product price: $2.73
/ea
$2.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 7/64 in
- Shank Style Hex
- Hex Shank Size 1/4 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 81707
- Zoro # G5100331
- UPC # 025141817072
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7/64 in |
Hex Shank Size | 1/4 in |
Shank Size | 1/4" |
Tip Size | 7/64 in |
Point Size | 7/64" |
Overall Length | 1 in |
Drive Size | 3/8 in |
Insert Length | 1 in |
Socket Depth | Standard |
Description
If you are looking for a screwdriver bit that is durable and reliable, the SK PROFESSIONAL TOOLS 81707 Torsion Bit is the perfect choice. Made of alloy steel, this torsion bit has a hex shank size of 1/4 in. and a 7/64" fastening tool tip size. This insert bit features rust preventative coating to help protect against corrosion. It has an overall length of 1 in., drive size of 3/8 in., and is compatible with 3/8 in. power drills or drivers. The SK PROFESSIONAL TOOLS Insert Bit will be your go-to fastener when working on projects around the house or on vehicles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 113-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (444995)
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- WILTON C-Clamp, 6", Steel, Regular Duty, 5400 lb. (4406)
- DRILL AMERICA 1-11/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-11/64)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 1/4", 1" (81716)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, T10, 3/4" (81780)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (81872)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 1/4 Sq, 1-3/8", PK5 (EX-250-5PK)
- EAZYPOWER Round Head Plugs, Clamshell, 5/16", PK20 (39417)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30TX-5PK)
- Sk Professional Tools Screwdriver Bits