Shop All Screwdriver Bits
Sk Professional Tools
Torsion Bit, SAE, 1/4", Hex, #6, 1", S2 Steel
Mfr # 81736
Zoro # G5099701
$4.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Spanner
- Fastening Tool Tip Size #6
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 81736
- Zoro # G5099701
- UPC # 025141817362
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #6 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Socket Depth | Standard |
Tip Size | #6 |
Overall Length | 1" |
Drive Size | 1/4" |
Shank Size | 1/4" |
Point Size | #6 |
Details
Application - Tools | Hand |
Bit Style | Spanner |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Material | S2 Steel |
Impact Rated | No |
Finish | Rust Preventative |
SAE or Metric | SAE |
For Use With | Socket Bit Holders |
Item | Insert Bit |
Description
Insert Bit, Tip Size #6, Overall Length 1 in, Drive Size 1/4 in, Socket Depth Standard, S2 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Repair Kit (63657)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- KRAFT TOOL Yellow Braided Masons Line, 500 ft. on EZ (BC342W)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 1/4", 1" (81716)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 7/64", 1" (81707)
- VEGA Hex 3/32 Power Bit x 2-3/4 (170H0664A)
- MILWAUKEE TOOL T27 Torx Bit 2 in. (ML48-32-4786)
- KO-KEN Bit 27mm Hex 60mm 32mm Hex Drive (107.32-27)
- VEGA Torq-Set 1/4 Power Bit x 1-1/4" - 7/16 H (332TS416)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27X-5PK)
- Sk Professional Tools Screwdriver Bits