Shop All Screwdriver Bits
Sk Professional Tools
Torsion Bit, SAE, 1/4", Hex, 5/64", 1"
Mfr # 81705
Zoro # G5100322
$2.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 5/64 in
- Shank Style Hex
- Hex Shank Size 1/4 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 81705
- Zoro # G5100322
- UPC # 025141817058
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/64 in |
Hex Shank Size | 1/4 in |
Tip Size | 5/64 in |
Overall Length | 1 in |
Point Size | 5/64" |
Shank Size | 1/4" |
Drive Size | 3/8 in |
Insert Length | 1 in |
Socket Depth | Standard |
Description
Insert Bit, Tip Size 5/64 in, Tip Style Hex, Overall Length 1 in, Hex Shank Size 1/4 in, Alloy Steel, Drive Size 3/8 in, For Screw Type Hex, Impact Rated No, Socket Depth Standard, Insert Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length (DTAP8-32)
- DYNABRADE Contact Arm Assembly, 1"x3/8" (11232)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- GEARWRENCH 1/4" x 4" Slotted Dual Material Screwdriver (80013H)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 1/4", 1" (81716)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 7/64", 1" (81707)
- VEGA INDUSTRIES Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- SUPERIOR STEEL T30 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT130-50PK)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3F-4R, 1" (445-0X)
- STAHLWILLE TOOLS Bit screwdriver SizeT 15 TORX Size3, 3 mm hex C 6, 3 L.26 mm (08160015)
- Sk Professional Tools Screwdriver Bits