Shop All Screwdriver Bits
Sk Professional Tools
Torsion Bit, SAE, 1/4", Hex, 1/4", 1"
Mfr # 81716
Zoro # G5100383
product price: $2.73
/ea
$2.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex
- Hex Shank Size 1/4 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 81716
- Zoro # G5100383
- UPC # 025141817164
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Length | 1 in |
Tip Size | 1/4 in |
Point Size | 1/4" |
Shank Size | 1/4" |
Drive Size | 3/8 in |
Insert Length | 1 in |
Socket Depth | Standard |
Description
Insert Bit, Tip Size 1/4 in, Tip Style Hex, Overall Length 1 in, Hex Shank Size 1/4 in, Alloy Steel, Drive Size 3/8 in, For Screw Type Hex, Impact Rated No, Socket Depth Standard, Insert Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/64 (C97302)
- RUKO Annular Cutter, 5/8" x 1" (108603)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 63 US)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 7/64", 1" (81707)
- VEGA Ball-End Hex, 5/16 in Bit x 2 in (150BP2064A)
- VEGA Torx Tamper 25 Insert Bit x 1 (125TT25A)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3TX25IR)
- VEGA Hex 3/32 Power Bit x 6 (1150H0664A)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- BONDHUS Insert Bit, 1/4" (0715730119)
- Sk Professional Tools Screwdriver Bits