Shop All Screwdriver Bits
Sk Professional Tools
Torsion Bit, SAE, 1/4", Hex, #10, 1", S2 Steel
Mfr # 81740S
Zoro # G5099683
$4.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Spanner
- Fastening Tool Tip Size #10
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 81740S
- Zoro # G5099683
- UPC # 025141817409
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Overall Length | 1" |
Tip Size | #10 |
Shank Size | 1/4" |
Drive Size | 1/4" |
Point Size | #10 |
Socket Depth | Standard |
Details
Application - Tools | Hand |
Bit Style | Spanner |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Material | S2 Steel |
For Use With | Socket Bit Holders |
Finish | Rust Preventative |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Tip Size #10, Overall Length 1 in, Drive Size 1/4 in, Socket Depth Standard, S2 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Loupe, Watchmakers, 4x (81-41-73)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- HYDE Spatula, Flexible, 5/8", Spring Steel (41060)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7105)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 7/64", 1" (81707)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 1/4", 1" (81716)
- VEGA Square 1 Insert Bit x 1 (125R1A)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C1)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- EAZYPOWER Spanner Insert Bit, No. 10, 1" (73268/B)
- Sk Professional Tools Screwdriver Bits