Shop All Screwdriver Bits
This Product is Discontinued
Sk Professional Tools
Torsion Bit, Metric, 1/4", Hex, 2mm, 1" (Discontinued)
Mfr # 82030S
Zoro # G5127202
This Product is Discontinued
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 2.0mm
- Shank Style Hex
- Hex Shank Size 1/4 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 82030S
- Zoro # G5127202
- UPC # 025141820300
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2.0mm |
Hex Shank Size | 1/4 in |
Tip Size | 2 mm |
Point Size | 2mm |
Overall Length | 1 in |
Shank Size | 1/4" |
Drive Size | 1/4 in |
Socket Depth | Standard |
Insert Length | 1 in |
Description
The SK Professional Tools 82030S Torsion Bit is a great tool for those who need to remove and install screws. The insert bit provides you with the power and precision of a ratchet screwdriver without having to use one. The hex shank makes it compatible with any 1/4" drive ratchet or drill driver. It features an alloy steel material, which ensures that this insert bit will not break easily. Its rust preventative finish keeps it free from corrosion, ensuring that this product lasts longer than other tools on the market. Designed for durability, this torsion bit has a 2mm tip size and overall length of 1 in. This SK Professional Tools Insert Bit is the perfect solution for your fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.