Shop All Torque Screwdrivers
Sk Professional Tools
Torque Screwdriver, 1/4", 2 to 36 in.-lb.
Mfr # SKT0587
Zoro # G4062834
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Star
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # SKT0587
- Zoro # G4062834
- UPC # 025141024470
- Country of Origin China
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 7 13/16 in |
Details
Item | Torque Screwdriver |
Tip Style Group | Star |
Screwdriver Tip Style | Torque |
Torque Setting | Adjustable |
Calibration Certificate Included | Yes |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 2.00 to 36.00 in-lb |
Handle Design | Fluted |
Housing Material | Aluminum |
Standards | ASME B107.14M and ISO 6790 |
Accuracy | +/-6.0% |
Primary Scale Increments | 2.0 in-lb |
Min. Number of Cycles | 5,000 |
Rotation | CW/CCW |
ESD Safe | No |
Handle Type | Fluted |
Includes | 1/4 in Dr. Female Hex Adapter |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Description
The Sk Professional Tools SKT0587 Torque Screwdriver is a precision tool that will help you tighten screws and bolts with ease. It has a maximum torque of 36 in-lb, making it an ideal tool for your home or garage. This torque screwdriver is easy to use, as it features an adjustable torque setting from 2 to 36 in-lb. The tip size is 1/4 in., while the drive size is 1/4 in.. This professional quality tool also has a star tip style and can be used on a variety of fasteners, including standard screws, socket head screws and hex head bolts. With its sleek design and great performance, the Sk Professional Tools Torque Screwdriver is perfect for tightening various types of fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (3934681140-WWG)
- KLEIN TOOLS 8.49" (21.6 cm), Drive Size: 1/4" , Num. of pieces:1 (32307)
- KODIAK CUTTING TOOLS .4785 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481201)
- SK PROFESSIONAL TOOLS Torque Driver Set, 1/4", 2 to 36 in.-lb. (SKT0568)
- UTICA Torque Wrench, 40-200 Rng, 120 In-Lb (CHA-23)
- WIHA Adj Trq Scrdrvr, 6 mm, 5 to 14 Nm (28940)
- WERA Torque Screwdriver, 4.0mm, 3.70 ft.-lb. (05027913001)
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.44-4.42 in.-lb. (26000-50)
- CDI CDI Torque Screwdriver, 1/4", 50 to 450 cNm (401NSM)
- STURTEVANT RICHMONT Torque Screwdriver, 1/4", 2 to 36 in.-lb. (810587)
- Sk Professional Tools Screwdrivers and Nutdrivers