Shop All Torque Screwdrivers
Sk Professional Tools
Torque Driver Set, 1/4", 2 to 36 in.-lb.
Mfr # SKT0568
Zoro # G3974345
product price: $351.21
/ea
Free Shipping & Returns
$351.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Star
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # SKT0568
- Zoro # G3974345
- UPC # 025141024463
- Country of Origin China
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 7 13/16 in |
Details
Item | Torque Screwdriver Set |
Tip Style Group | Star |
Screwdriver Tip Style | Torque |
Torque Setting | Adjustable |
Calibration Certificate Included | Yes |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 2.00 to 36.00 in-lb |
Handle Design | Fluted |
Rotation | CW/CCW |
ESD Safe | No |
Includes | 1/4 in Dr. Female Hex Adapter, (4) Phillips Bits #0, #1, #2, #3, (6) Torx Bits T10, T15, T20, T25, T30, T40, (2) PoziDrive Bits #1, #2, (4) Robertson Square Recess Bits #0, #1, #2, #3, (5) Hex Bits 5/64 in , 3/32 in , 7/64 in , 1/8 in , 9/64 in , (5) Slotted Bits 0-1, 3-4 |
Handle Type | Fluted |
Housing Material | Aluminum |
Min. Number of Cycles | 5,000 |
Primary Scale Increments | 2.0 in-lb |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Accuracy | +/-6.0% |
Nonsparking | No |
Standards | ASME B107.14M and ISO 6789 |
Description
Torque Screwdriver Set, Tip Size 1/4 in, 2.0 in-lb, 2.00 to 36.00 in-lb, Calibration Certificate Included Yes, CW/CCW, Inch-Pound, Drive Size 1/4 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Bent Long Nose Pliers (PMN11301)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Black500B-R-20)
- KODIAK CUTTING TOOLS .135 HSS Chucking Reamer Straight Flute Straight Shank (5474436)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (768)
- US HARDWARE Bar Bearing Window Torque Wht (WP-0624C)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- STAHLWILLE TOOLS Torque screwdriver TORSIOMAX No.775A/3 DREHMOMENTSCHRAUBENDREHER 0, 2-3 in·lb Size of mount F 6, 3 (51460003)
- WRIGHT TOOL Torque Screwdriver 1/4" Female Hex Torqu (2463)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- WERA Torque Screwdriver, 15IP, 2.20 ft.-lb. (05028045001)
- Sk Professional Tools Torque Screwdrivers