Shop All Tongue & Groove Pliers
Sk Professional Tools
Tongue and Groove Plier, Dipped, 10" L
Mfr # 7510
Zoro # G803465102
product price: $33.34
/ea
$33.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Plier Jaw Style Straight Jaw
- Features Green Handle, Safe-T-Stop Prevents Finger Pinch
- Material Steel
- Finish Matte Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7510
- Zoro # G803465102
- UPC # 025141075106
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Length | 1 3/8 in |
Overall Length Range | 9 - 11 in |
Details
Plier Jaw Style | Straight Jaw |
Features | Green Handle, Safe-T-Stop Prevents Finger Pinch |
Material | Steel |
Finish | Matte Steel |
Handle Type | Vinyl Non Slip Grip |
Plier Item | Tongue and Groove Pliers |
No. of Jaw Positions | 5 |
Max. Jaw Opening | 3 3/4 in |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Item | Tongue and Groove Plier |
Adjustment Type | Groove Joint |
Number of Jaw Positions | 5 |
Plier Material | Forged Alloy Steel |
Handle Style | Dipped |
Maximum Jaw Opening | 3 3/4 in |
Adjustment Mechanism | Groove Joint |
Jaw Shape | Flat |
Description
Tongue and Groove Plier, Adjustment Mechanism Groove Joint, Jaw Shape Flat, Overall Length 10 in, Maximum Jaw Opening 3 3/4 in, Number of Jaw Positions 5, Jaw Length 1 3/8 in, Features Green Handle, Safe-T-Stop Prevents Finger Pinch, Finish Chrome Plated, Plier Material Forged Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Sandwich Double Tuck Pointing 5" Diamond Blade (OX-PDTP-5)
- STALWART Stalwart 75-HT4090 Screwdriver Set with Wall Mount; Stand & Magnetic Tips; Red & Black - 26 Piece (75-HT4090)
- BOSCH Drill Bit Set, 9 pcs., Titanium Finish (TI9IM)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- SK PROFESSIONAL TOOLS Tongue and Groove Plier, Dipped, 13-1/4" L (7512)
- WESTWARD 10 1/4 in Straight Jaw Tongue and Groove Plier, Serrated (1UKH8)
- KNIPEX Cobra QuickSet Water Pump Pliers 10 (87 21 250)
- KNIPEX 7 1/4 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 180)
- KNIPEX QuickSet Water Pump Pliers, 10 (87 22 250)
- PERFORMANCE TOOL 6 In Slip Joint Pliers Pliers-Slip Joi, 20108 (20108)
- TEKTON 13 Inch Groove Joint Pliers (2-5/8 in. Jaw) (37525)
- Sk Professional Tools Pliers