Shop All Ratcheting Wrench Sets
This Product is Discontinued
Sk Professional Tools
SuperKrome Flex Combo Wrench, 12Pt, 11mm (Discontinued)
Mfr # 88911
Zoro # G7034699
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style Standard, Combination
- Finish Chrome
- Number of Points 12
- Flexible Head Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88911
- Zoro # G7034699
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 11mm |
Details
SAE or Metric | Metric |
Wrench Style | Standard, Combination |
Finish | Chrome |
Number of Points | 12 |
Flexible Head | Yes |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | SuperKrome Flex Combo Wrench,12Pt, 11mm |
Description
SuperKrome Flex Combo Wrench,12Pt, 11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.