Shop All Sockets
Sk Professional Tools
Speed Handle, 1/2 " Dr, 18-1/10 "
Mfr # 40181
Zoro # G4433037
product price: $51.43
/ea
$51.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 18 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40181
- Zoro # G4433037
- UPC # 025141401813
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 18 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
For Use With | 1/2" Drive Sockets |
Item | Speeder Handle |
Number of Pieces | 1 |
Handle Material | Alloy Steel |
Measurement Type | SAE |
Standards | ASME B107.110-2012 |
Handle Color | Silver |
Compatible with Product Type | Sockets |
Non-Sparking | No |
Ratcheting | No |
Grip Style | Knurled |
Insulated | No |
Corrosion Resistant | Yes |
Handle Shape | Straight |
Non-Magnetic | No |
Description
Socket Driver, Overall Length 18 in, Drive Size 1/2 in, Alloy Steel, Chrome, Knurled, Hand Impact, Handle Shape Straight, Insulated No, Ratcheting No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- SURTEK Professional Linesman Pliers 9 (979)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2665)
- BOSCH Dust Bag for 14-Gallon Dust Extractors, 5pk (VB140F)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (41904)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (48217)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41452)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4480)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40838)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E24 Female Torx(R) SAE Socket, 6 Points (42624)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YT35)
- Sk Professional Tools Sockets