Shop All Sockets
Sk Professional Tools
Socket, 3/8 in Drive, 6-Point Shape
Mfr # 42712
Zoro # G3253307
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Number of Points 6
- Overall Length 1 19/64 in
- Material Alloy Steel
- Finish Rust Preventative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 42712
- Zoro # G3253307
- UPC # 025141005271
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 19/64 in |
Socket Depth | Standard |
Socket Size | EP12 |
Details
Number of Points | 6 |
Material | Alloy Steel |
Finish | Rust Preventative |
Item | Nonsparking Socket |
Impact Rated | No |
Measurement Type | SAE |
Locking | No |
Insulated | No |
Wall Thickness | 3/32 in |
Socket Shape | 6-Point |
Bolt Clearance | 11/16 in |
Tether Ready | No |
Non-Sparking | Yes |
Description
Nonsparking Socket, Socket Size EP12, 6-Point, Alloy Steel, Rust Preventative, Standard, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Handcrimping Tool F. Han (09990000021)
- RIDGID Carriage, with No. 312 Lever (311)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (3046004)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (45108)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E16 Female Torx(R) SAE Socket, 6 Points (42616)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41148)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (45022)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (48209)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (42426)
- URREA Speed handle 1/2" (5480)
- Sk Professional Tools Sockets