Shop All Sockets
Sk Professional Tools
Socket, 1/4 in Drive, 6-Point Shape
Mfr # 42708
Zoro # G3253167
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Number of Points 6
- Overall Length 61/64 in
- Material Alloy Steel
- Finish Rust Preventative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42708
- Zoro # G3253167
- UPC # 025141005257
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 61/64 in |
Socket Depth | Standard |
Socket Size | E8 |
Details
Number of Points | 6 |
Material | Alloy Steel |
Finish | Rust Preventative |
Item | Nonsparking Socket |
Measurement Type | SAE |
Locking | No |
Impact Rated | No |
Tether Ready | No |
Socket Shape | 6-Point |
Bolt Clearance | 15/32 in |
Non-Sparking | Yes |
Wall Thickness | 1/16 in |
Insulated | No |
Description
Nonsparking Socket, Socket Size E8, 6-Point, Alloy Steel, Rust Preventative, Standard, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 15/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Closed Back Shovel Handle, 46.5", Shoulder (66728)
- STARRETT Jewellers Screw Driver .080In (2mm) Blade (555D)
- DRILL AMERICA m24x3 Carbon Steel Hex Die (DWTMHX24X3)
- SOLA All Surface Pencil, 9-7/16 x1/2, Flat, PK6 (UB 24)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41914)
- SK PROFESSIONAL TOOLS Socket Sp"ner, 1/4 " Dr, 6 " (40953)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (8406)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (40319)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (8435)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (41842)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- Sk Professional Tools Sockets