Shop All Plier Sets
This Product is Discontinued
Sk Professional Tools
Slip Joint Plier Set, 2 Pieces (Discontinued)
Mfr # 17839
Zoro # G4296774
This Product is Discontinued
Key Features
- Number of Pieces 2
- Material Steel
- Overall Length 6", 8"
- Color Silver
- Features Flush Rivet Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 17839
- Zoro # G4296774
- UPC # 025141025811
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 6", 8" |
Details
Number of Pieces | 2 |
Material | Steel |
Color | Silver |
Features | Flush Rivet Design |
Handle Type | Dipped |
Includes | 6" and 8" Slip Joint Pliers |
Item | Slip Joint Plier Set |
ESD Safe | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Spring Return | No |
Handle Color | Green |
Plier Item | Combination Pliers Set |
Tether Style | Tether Capable |
Finish | Matte Steel |
Description
Slip Joint Plier Set, Finish Chrome, Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.