Shop All Socket Sets
Sk Professional Tools
SK Professional Tools 2000280 12 Point Metric Short Combination Wrench Set - 5 Piece
Mfr # 2000280
Zoro # G104031907
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 2000280
- Zoro # G104031907
- UPC # 25141004380
- Country of Origin Unknown
- Category Socket Sets
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 12 Point Metric Short Combination Wrench Set
- 5 Piece
- Country of Origin: United States
- Number of Points: 12 Point
- Metric or SAE: Metric
- Style: Short
- Product Type: Combination Wrench Set
- Cushion Grip: No
- Ratcheting: No
- Material: Alloy Steel
- Adjustable: No
- Color: Silver
- End Type: Box End/Open End
- Locking: No
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3186)
- URREA Bimaterial handle folding Torx Tamper-proof from T10 to T40 (4977TXT)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/64 (C18003)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 19/64 (41619)
- SK PROFESSIONAL TOOLS 3/8" Drive SAE, Metric, 49 pcs (94549)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4910)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 12 Pieces 1/2 in to 1 1/4 in , Chrome (4822)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 21 Pieces 3/16 in to 1/2 in , Chrome (4921)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome (1945)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 13 Pieces 15 mm to 32 mm , Chrome (1913)
- POWERBUILT 5Pc 3/8" Drive Spark Plug Socket Set (640855)
- Sk Professional Tools Sockets & Ratchets