Shop All Screwdrivers
Sk Professional Tools
Screwdriver T27 Round with Hex Bolster
Mfr # 79527
Zoro # G3889785
product price: $20.61
/ea
$20.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size T27
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 79527
- Zoro # G3889785
- UPC # 025141795271
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T27 |
Shank Length | 6 in |
Overall Length | 10 13/16 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Shank Shape | Round with Hex Bolster |
Finish | Chrome with Blasted Tip |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Tip ID on Handle |
Shank Material | Steel |
Tip Style | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size T27, Torx(R), Overall Length 10 13/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tool Organizer, Plastic, Black/Yellow, 17 in W x 9 in D x 12 in H (STST17700)
- MILWAUKEE TOOL #2 Morse Taper to Threaded Steel Hawg Cutter Arbor (49-57-0020)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79201)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (85026)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79213)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (81001S)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- WIHA Precision Torx Screwdriver T3 Round (26703)
- Sk Professional Tools Screwdrivers and Nutdrivers