Shop All Screwdrivers
Sk Professional Tools
Screwdriver T25 Round with Hex Bolster
Mfr # 79525
Zoro # G4062764
$20.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 79525
- Zoro # G4062764
- UPC # 025141795257
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T25 |
Shank Length | 6 in |
Overall Length | 10 13/16 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Shank Material | Steel |
ESD Safe | No |
Features | Tip ID on Handle |
Shank Shape | Round with Hex Bolster |
Tether Capable | Tether Capable |
Nonsparking | No |
Tip Style | Torx(R) |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
Finish | Chrome with Blasted Tip |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T25, Torx(R), Overall Length 10 13/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Anti-Vibration Handle, 4.5/5/6 in. Grinders (30B075)
- RIDGID Hook Jaw for Pipe Wrench (31115) (31745)
- IRWIN 48" L Cast Iron Cast Iron Pipe Wrench 48" (274108)
- AERIAL TOOL BIN Tool Organizer, Plastic, Orange (ATB-1312)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (85200)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round with Hex Bolster (79530)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round (81003S)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P0100)
- Sk Professional Tools Screwdrivers