Shop All Screwdrivers
Sk Professional Tools
Screwdriver T20 Round with Hex Bolster
Mfr # 79520
Zoro # G4070963
$19.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 79520
- Zoro # G4070963
- UPC # 025141795202
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 6 in |
Overall Length | 10 13/16 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
ESD Safe | No |
Features | Tip ID on Handle |
Shank Material | Steel |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Finish | Chrome with Blasted Tip |
Tip Style | Torx(R) |
Tether Capable | Tether Capable |
Shank Shape | Round with Hex Bolster |
Nonsparking | No |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T20, Torx(R), Overall Length 10 13/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525144)
- KRAFT TOOL Roller End Caps, 6 pcs. (DW178-02)
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- RIDGID Bar, Flaring Asm (96602)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round (79200)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (81005)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round with Hex Bolster (79530)
- SK PROFESSIONAL TOOLS Screwdriver #4 Round with Hex Bolster (79212)
- OLD FORGE Screwdriver with Cushion G, No. 2, 18" (5218P)
- Sk Professional Tools Screwdrivers