Shop All Screwdrivers
Sk Professional Tools
Screwdriver T15 Round with Hex Bolster
Mfr # 79515
Zoro # G4224297
product price: $19.77
/ea
$19.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 79515
- Zoro # G4224297
- UPC # 025141795158
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T15 |
Shank Length | 6 in |
Overall Length | 10 13/16 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Shank Material | Steel |
ESD Safe | No |
Tip Style | Torx(R) |
Insulated | No |
Features | Tip ID on Handle |
Shank Shape | Round with Hex Bolster |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Finish | Chrome with Blasted Tip |
Tether Capable | Tether Capable |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T15, Torx(R), Overall Length 10 13/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 6 (HSP6-1-90T)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (85206)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (85002)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79210)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round (84006)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79204)
- BETA Ball Head Hex Screwdriver Set, 7 pcs. (012930558)
- Sk Professional Tools Screwdrivers