Shop All Screwdrivers
Sk Professional Tools
Screwdriver T10 Round with Hex Bolster
Mfr # 79510
Zoro # G4196717
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 79510
- Zoro # G4196717
- UPC # 025141795103
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T10 |
Shank Length | 6 in |
Overall Length | 10 13/16 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Finish | Chrome with Blasted Tip |
Shank Shape | Round with Hex Bolster |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Capable | Tether Capable |
Features | Tip ID on Handle |
Insulated | No |
ESD Safe | No |
Tip Style | Torx(R) |
Shank Material | Steel |
Nonsparking | No |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T10, Torx(R), Overall Length 10 13/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- CHANNELLOCK PLIER HIGH LEVERAGE LINEMAN 9" (CL369)
- UNIBOR 14" Cermet Aluminium Blade (RAPBU355AL)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 1/4" (80212)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- SK PROFESSIONAL TOOLS Screwdriver T15 Round with Hex Bolster (79515)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (85002)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (79203)
- KLEIN TOOLS General Purpose Torx Screwdriver T27 Round (19545)
- Sk Professional Tools Screwdrivers