Shop All Screwdrivers
Sk Professional Tools
Screwdriver T10 Round
Mfr # 84001
Zoro # G4005215
product price: $19.50
/ea
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T10
- Handle Material Butyrate
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 84001
- Zoro # G4005215
- UPC # 025141018615
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T10 |
Shank Length | 6 in |
Overall Length | 10 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Butyrate |
Handle Design | Ergonomic |
ESD Safe | No |
Shank Shape | Round |
Features | Vapor Blasted Tip |
Nonsparking | No |
Tip Style | Torx |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome with Blasted Tip |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T10, Torx, Overall Length 10 1/2 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Hole Saw, 6 5/8 in dia Saw (126168)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1540)
- WESTWARD 1/2 in Drive Impact Socket Bit 12 mm, Metric (4LZF2)
- SUPERIOR PARTS Aftermarket Gasket for Paslode F350S / F325C / F250S-PP / F400S (SP 501001)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (81001S)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (79101)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round (84006)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (79206)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round (81003S)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 2 (667690 2)
- Sk Professional Tools Screwdrivers