Shop All Screwdriver Sets
Sk Professional Tools
Screwdriver Set, Torx(R), 7 Pc
Mfr # 86333
Zoro # G4064322
original price:
$134.60
9% off
Free Shipping & Returns
$121.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Star, Torx(R)
- Tip Size T10, T15, T20, T25, T27, T30, T40
- Handle Material Multi Component
- Handle Design Ergonomic
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 86333
- Zoro # G4064322
- UPC # 025141001242
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40 |
Details
Item | Screwdriver Set |
Tip Style Group | Star, Torx(R) |
Handle Material | Multi Component |
Handle Design | Ergonomic |
Number of Pieces | 7 |
Shank Shape | Round |
Shank Material | Steel |
Tether Capable | Tether Capable |
Finish | Chrome Plated |
Includes | (7) Torx: T10 x 6", T15 x 6", T20 x 6", T25 x 6", T27 x 6", T30 x 6", T40 x 6" |
Handle Type | Cushion Grip |
Features | Dual Durometer Handle Provides Ergonomic Comfort Grip and Maximum Torque Transmission, Vapor Blasted Tip For Optimal Fastener Grip, End Stamp For Quick Identification |
SAE or Metric | SAE |
Tip Style | Torx(R) |
Tether Style | Tether Capable |
Material | Chrome Vanadium Steel |
Bit Style | Torx |
Description
Screwdriver Set, T10, T15, T20, T25, T27, T30, T40, Torx(R), Number of Pieces 7, Includes T15 x 6 in, T20 x 6 in, T25 x 6 in, T27 x 6 in, T30 x 6 in, T40 x 6 in, Torx(R) T10 x 6 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION S & G Tool Aid TA99350 Air Blow Gun Kit (TA99350)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/4 In., 14,500 rpm (2101KA)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 30MM 30 DEG ANGL (MT1230MM)
- PROTO 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (J836HD)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 9 Pc (86006)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86320)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86335)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 5 Pc (86321)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86336)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86324)
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- Sk Professional Tools Screwdrivers and Nutdrivers