Shop All Screwdriver Sets
Sk Professional Tools
Screwdriver Set, Torx(R), 7 Pc
Mfr # 86323
Zoro # G4003937
product price: $113.61
/ea
Free Shipping & Returns
$113.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Star, Torx(R)
- Tip Size T10, T15, T20, T25, T27, T30, T40
- Handle Material Butyrate
- Handle Design Ergonomic
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86323
- Zoro # G4003937
- UPC # 025141000290
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40 |
Details
Item | Super grip Torx Screwdriver Set |
Tip Style Group | Star, Torx(R) |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Number of Pieces | 7 |
Shank Material | Steel |
Finish | Chrome |
Includes | (7) Torx: T10 x 6", T15 x 6", T20 x 6", T25 x 6", T27 x 6", T30 x 6", T40 x 6" |
Tether Capable | Tether Capable |
Shank Shape | Round |
Tip Style | Torx(R) |
Handle Type | Ergonomic |
Features | Butyrate Handle For Greatest Strength and Resistance to Most Automotive Chemicals, Vapor Blasted Tip For Optimal Fastener Grip, Chrome-Vanadium Shaft For Strength and Durability |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Bit Style | Torx |
Material | Chrome Vanadium Steel |
Description
Screwdriver Set, T10, T15, T20, T25, T27, T30, T40, Torx(R), Number of Pieces 7, Includes T15 x 6 in, T20 x 6 in, T25 x 6 in, T27 x 6 in, T30 x 6 in, T40 x 6 in, Torx(R) T10 x 6 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Fabric Cord Carrying Storage Strap, PK 5 (RVA1541-5)
- J.W. WINCO DIN508-14-M10-10 T-Slot Nut Steel (A80234)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15S)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 1, 3-1/2 in. (70401)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 9 Pc (86006)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86324)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86335)
- SK PROFESSIONAL TOOLS Screwdriver Set, Torx(R), 7 Pc (86333)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86320)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 5 Pc (86321)
- WIHA Screwdriver Set, Slotted/Phillips, 6 Pc (30294)
- Sk Professional Tools Screwdrivers and Nutdrivers