Shop All Screwdriver Sets
This Product is Discontinued
Sk Professional Tools
Screwdriver Set, Slotted/Phillips, 5 Pc (Discontinued)
Mfr # 86322
Zoro # G4301333
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size #3, #4, 5/16", 3/8"
- Handle Material Butyrate
- Handle Design Ergonomic
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86322
- Zoro # G4301333
- UPC # 025141000283
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #3, #4, 5/16", 3/8" |
Details
Item | Super grip Heavy Duty Screwdriver Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Number of Pieces | 5 |
Shank Material | Steel |
Shank Shape | Round |
Tether Capable | Tether Capable |
Includes | (3) Keystone Slotted: 5/16" x 6", 3/8" x 8", 5/16" x 8"; (2) Phillips: #3 x 6", #4 x 8" |
Finish | Chrome |
Features | Butyrate Handle For Greatest Strength and Resistance to Most Automotive Chemicals, Vapor Blasted Tip For Optimal Fastener Grip, Chrome-Vanadium Shaft For Strength and Durability |
Tip Style | Assorted |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Material | Chrome Vanadium Steel |
Bit Style | Keystone Slotted, Phillips |
Description
Screwdriver Set, #4, 3/8, 5/16 in, Keystone Slotted: 5/16, Phillips: #3, Assorted, Number of Pieces 5, Includes #4 x 8 in, 3/8 in x 8 in, 5/16 in x 8 in, Keystone Slotted 5/16 in x 6 in, Phillips #3 x 6 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.