Shop All Screwdriver Sets
Sk Professional Tools
Screwdriver Set, Slotted/Phillips, 5 Pc
Mfr # 86321
Zoro # G3943186
product price: $63.43
/ea
$63.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size #2, 3/16", 1/4"
- Handle Material Butyrate
- Handle Design Ergonomic
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86321
- Zoro # G3943186
- UPC # 025141000276
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #2, 3/16", 1/4" |
Details
Item | Long Reach Screwdriver Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Number of Pieces | 5 |
Shank Shape | Round |
Finish | Chrome Plated |
Includes | (3) Keystone Slotted: 3/16" x 6", 1/4" x 6", 1/4" x 8"; (2) Phillips: #2 x 4", #2 x 8" |
Shank Material | Steel |
Tether Capable | Tether Capable |
Tip Style | Assorted |
Features | Butyrate Handle For Greatest Strength and Resistance to Most Automotive Chemicals, Vapor Blasted Tip For Optimal Fastener Grip, Chrome-Vanadium Shaft For Strength and Durability |
Handle Type | Cushion Grip |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Material | Chrome Vanadium Steel |
Bit Style | Keystone Slotted, Phillips |
Description
The SK Professional Tools 86321 Screwdriver Set, Slotted/Phillips, 5 Pc. is a long reach screwdriver set with cushion grip handles that give you maximum comfort while working. It has both slotted and Phillips tips for versatility. The tip size ranges from #2 to 1/4", so you can tackle any job that comes your way. This 5-piece set comes in a chrome plated finish that ensures durability and longevity of the tools. The cushioned grip handle provides better comfort when used for an extended period of time. When it comes to jobs like installing or repairing household appliances, automotive equipment or electronic devices, make sure you have the SK Professional Tools 86321 Screwdriver Set on hand.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 1/4" D, Hex Impact Socket (26080)
- HOLEX Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202760 4)
- BON TOOL Bon 28-143 Shovel, Round Point Closed Back 27" D Wood Handle (28-143)
- MILWAUKEE TOOL SHOCKWAVE 2 7/8 in Impact Locking Bit Holder (48-32-4531)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86324)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86335)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86336)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86325)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86320)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 9 Pc (86006)
- VESSEL MEGADORA IMPACTA Assorted Screwdriver 8 (980MIXEVA)
- Sk Professional Tools Screwdriver Sets