Shop All Screwdriver Sets
Sk Professional Tools
Screwdriver Set, Slotted/Phillips, 4 Pc
Mfr # 86335
Zoro # G4301351
original price:
$56.99
15% off
new price: $48.04
/ea
$48.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size #1, #2, 1/4", 3/16"
- Handle Material Multi Component
- Handle Design Ergonomic
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86335
- Zoro # G4301351
- UPC # 025141001266
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, 1/4", 3/16" |
Details
Item | Stubby Screwdriver Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Multi Component |
Handle Design | Ergonomic |
Number of Pieces | 4 |
Tether Capable | Tether Capable |
Shank Shape | Round |
Finish | Chrome Plated |
Includes | (2) Keystone Slotted: 3/16" x 2-1/4", 1/4" x 2-1/4"; (2) Phillips: #1 x 1-1/4", #2 x 2-1/4" |
Shank Material | Steel |
SAE or Metric | SAE |
Tip Style | Assorted |
Features | Dual Durometer Handle Provides Ergonomic Comfort Grip and Maximum Torque Transmission, Vapor Blasted Tip For Optimal Fastener Grip, End Stamp For Quick Identification |
Handle Type | Cushion Grip |
Tether Style | Tether Capable |
Bit Style | Keystone Slotted, Phillips |
Material | Chrome Vanadium Steel |
Description
The SK Professional Tools 86335 4 Piece Screwdriver Set is a great tool to have on hand. It offers a wide range of slotted and Phillips screwdrivers that are perfect for different tasks. The set includes four slotted and Phillips screwdrivers, with each one having a different tip size. These stubby screwdrivers feature a keystone style bit, making them ideal for applications in electrical work, plumbing and small appliance repair. The multi component handle provides better grip, especially when working in wet conditions. Its cushion grip handle ensures that you have the right amount of control over your tools as you complete your project. If you want to be ready for anything when it comes to small jobs around the house or workplace, then this SK Professional Tools 4 Piece Screwdriver Set is the product for you.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (BI403)
- MARSHALLTOWN Float Magnesium Ds 16X3 (145D)
- WERA Screwdriver Set, Slotted/Phillips, 5 Pc (05345248001)
- POWERBUILT 11" 90-Degree Long Reach Pliers (640862)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86325)
- SK PROFESSIONAL TOOLS Screwdriver Set, Torx(R), 7 Pc (86333)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86320)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86336)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 5 Pc (86321)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 9 Pc (86006)
- WERA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (05347777001)
- Sk Professional Tools Screwdrivers and Nutdrivers