Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Sk Professional Tools
Screwdriver Handle Pry Bar, 3/8 In. W (Discontinued)
Mfr # 6607s
Zoro # G4560315
This Product is Discontinued
Key Features
- Color Black
- Features Sure grip(R) Square Handle, Hardened And Tempered For Maximum Durability, And Features An Angled Blade Design For Extra Leverage
- Material Hardened Carbon Alloy
- Overall Length 12 in
- Overall Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 6607s
- Zoro # G4560315
- UPC # 025141066074
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in |
Overall Width | 3/8 in |
Bar Width | 3/8 in |
End Width | 3/8 in |
Details
Color | Black |
Features | Sure grip(R) Square Handle, Hardened And Tempered For Maximum Durability, And Features An Angled Blade Design For Extra Leverage |
Material | Hardened Carbon Alloy |
Pry Bar Sub-Category | Pry Bars |
Item | Screwdriver Handle Pry Bar |
Thickness | 3/8 in |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Tether Ready | No |
End Angle Style | Offset |
Bar Color | Black |
Bar Material | Steel |
Includes Handle | Yes |
Non-sparking - Tether Ready | T No |
Description
Screwdriver Handle Pry Bar, Type Pry Bars, Bar Width 3/8 in, Overall Length 12 in, End Angle Style Offset, End Width 3/8 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Angled Blade Design for Extra Leverage, Hardened and Tempered for Maximum Durability, Suregrip Square Handle for Gripping Strength, Handle Color Black, Includes Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.