Shop All Screwdrivers
Sk Professional Tools
Screwdriver 5/16 in Round with Hex Bolster
Mfr # 79213
Zoro # G3986001
original price:
$25.14
18% off
new price: $20.54
/ea
$20.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 79213
- Zoro # G3986001
- UPC # 025141000207
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 8 in |
Overall Length | 13 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Finish | Chrome with Blasted Tip |
Features | Tip ID on Handle |
Nonsparking | No |
Tether Capable | Tether Capable |
Tip Style | Keystone Slotted |
Insulated | No |
Shank Shape | Round with Hex Bolster |
Shank Material | Steel |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 5/16 in, Keystone Slotted, Overall Length 13 1/2 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, High Carb Steel (BB6379KIT)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- WESTWARD Ratcheting Wrench, Head Size 3/8 in. (1LCP6)
- MAKITA 20-1/2" Bull Point, 1-1/8" Hex (D-21353)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (79206)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (79101)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round with Hex Bolster (79113)
- STEELMAN Diamond Tipped Low Profile SL1/4 Slotted Screwdriver (78946)
- Sk Professional Tools Screwdrivers and Nutdrivers