Shop All Screwdrivers
Sk Professional Tools
Screwdriver 5/16 in Round with Hex Bolster
Mfr # 79210
Zoro # G4297921
product price: $40.67
/ea
$40.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Multicomponent
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 79210
- Zoro # G4297921
- UPC # 025141000177
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 12 in |
Overall Length | 16 13/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Shank Material | Steel |
Insulated | No |
Finish | Chrome with Blasted Tip |
Shank Shape | Round with Hex Bolster |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Nonsparking | No |
Features | Tip ID on Handle |
Tip Style | Keystone Slotted |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size 5/16 in, Keystone Slotted, Overall Length 16 13/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (533132)
- RIDGID 250 ft Corded Drain Cleaning Machine, 115V AC (K-7500 C-100)
- WERA Kraftform Kompakt Turbo I Imperial 1 (WER05057485001)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (85202)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (81001S)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79213)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- STEEL GRIP 1/8 in. X 3 in. L Slotted Screwdriver 1 pc (DR76552)
- Sk Professional Tools Screwdrivers