Shop All Screwdrivers
Sk Professional Tools
Screwdriver 5/16 in Round
Mfr # 81003S
Zoro # G4116515
product price: $21.12
/ea
$21.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Butyrate
- Handle Design Ergonomic
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 81003S
- Zoro # G4116515
- UPC # 025141000368
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 11 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Finish | Chrome with Blasted Tip |
ESD Safe | No |
Tip Style | Keystone Slotted |
Features | Vapor Blasted Tip |
Nonsparking | No |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Shank Material | Steel |
Tether Capable | Tether Capable |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 5/16 in, Keystone Slotted, Overall Length 11 1/2 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/16-24NF H3 3 Flute Spiral Point Plug Tap (1011-6102)
- DRILL AMERICA 13/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX1213/64)
- VULCAN Socket Std 48Mmx12Pt 3/4Drive (MT-SM6048)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59030)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (85002)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (79203)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79213)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (85203)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #1, Sl Bit 3/16-Inch (32286)
- Sk Professional Tools Screwdrivers