Shop All Screwdrivers
Sk Professional Tools
Screwdriver 3/16 in Round with Hex Bolster
Mfr # 79204
Zoro # G3920174
product price: $14.83
/ea
$14.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 3/16 in
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 79204
- Zoro # G3920174
- UPC # 025141000092
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 2 1/4 in |
Overall Length | 6 3/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Shank Shape | Round with Hex Bolster |
Finish | Chrome with Blasted Tip |
Shank Material | Steel |
Tip Style | Keystone Slotted |
Features | Tip ID on Handle |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size 3/16 in, Keystone Slotted, Overall Length 6 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 10" x 12" High Impact Carbide SDS+ (DW55200)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (CNS175-TGP252)
- TEKTON 8 mm Stubby Combination Wrench (18063)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round (84006)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79201)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round with Hex Bolster (79530)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Square (600-8)
- Sk Professional Tools Screwdrivers