Shop All Screwdrivers
Sk Professional Tools
Screwdriver 3/16 in Round
Mfr # 85002
Zoro # G3948235
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Butyrate
- Handle Design Ergonomic
- Shank Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 85002
- Zoro # G3948235
- UPC # 025141018882
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 12 in |
Overall Length | 16 13/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Capable | Tether Capable |
Tip Style | Keystone Slotted |
Finish | Chrome with Blasted Tip |
Insulated | No |
Features | Vapor Blasted Tip |
Shank Material | Steel |
Shank Shape | Round |
ESD Safe | No |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 3/16 in, Keystone Slotted, Overall Length 16 13/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YP74)
- RATCH CUT Pack of 2 replacement cutter wheels for RC375 (RC375-7C)
- KRAFT TOOL Chalk Line Box, 150 ft, Poly Cord, Camo Grn (GG302)
- MASTER APPLIANCE Handle Kit, 5" L x 8" W x 1" H (30091)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round (81003S)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round with Hex Bolster (79530)
- SK PROFESSIONAL TOOLS Screwdriver #0 Round (79111)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- GREAT NECK #2 and 1/4 Inch Driver Set (2 Piece) (73770)
- Sk Professional Tools Screwdrivers and Nutdrivers