Shop All Screwdrivers
Sk Professional Tools
Screwdriver 3/16 in Round
Mfr # 79203
Zoro # G4113566
product price: $11.77
/ea
$11.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 79203
- Zoro # G4113566
- UPC # 025141000078
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 4 in |
Overall Length | 8 3/8 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
ESD Safe | No |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Tether Capable | Tether Capable |
Tip Style | Keystone Slotted |
Insulated | No |
Features | Tip ID on Handle |
Shank Material | Steel |
Finish | Chrome with Blasted Tip |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 3/16 in, Keystone Slotted, Overall Length 8 3/8 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/4" Diamond Wet Core Bit (48-17-2042)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru, Locking Tap, Steel (GN5C----5SDX-21)
- HHIP 36 Piece Grade As-2/B Rectangular Steel Gage Block Set (4101-0004)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (79101)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (85206)
- SK PROFESSIONAL TOOLS Screwdriver #4 Round with Hex Bolster (79212)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (85203)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (85202)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L96)
- Sk Professional Tools Screwdrivers