Shop All Screwdrivers
Sk Professional Tools
Screwdriver #2 Round with Hex Bolster
Mfr # 82008
Zoro # G4153301
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Butyrate
- Handle Design Ergonomic
- Shank Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 82008
- Zoro # G4153301
- UPC # 025141017984
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 8 in |
Overall Length | 13 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Finish | Chrome with Blasted Tip |
Features | Vapor Blasted Tip |
Insulated | No |
Shank Material | Steel |
Tether Capable | Tether Capable |
Shank Shape | Round with Hex Bolster |
Tip Style | Phillips |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
This SK PROFESSIONAL TOOLS 82008 Screwdriver is the perfect tool for screwing and unscrewing screws. It has a chrome finish with a vapor blasted tip. The hex bolster on the shank allows you to use it as a wrench, so you can easily apply torque when needed. With an overall length of 13 1/2 in., this screwdriver has an 8 in. round shank and Phillips #2 tip size. The vapor blasted tip ensures that there is no need to worry about corrosion or rust, making it long lasting and durable. This screwdriver also features an ergonomic handle design for added comfort and ease of use. The SK PROFESSIONAL TOOLS 82008 Screwdriver will make your job easier.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Shore Durometer Test Stand, Shore A (PHT-961)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- MILWAUKEE TOOL 7/8 in. SAE Ratcheting Combination Wrench (45-96-9228)
- KLEIN TOOLS Locknut Wrench 3-Piece Set (50900R)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round (81003S)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- SK PROFESSIONAL TOOLS Screwdriver #3 Round with Hex Bolster (82010)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round (79200)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (85200)
- GREAT NECK 3/32 x 1.5 Inch Slotted Round Shank Screwdriver. (73090)
- Sk Professional Tools Screwdrivers