Shop All Screwdrivers
Sk Professional Tools
Screwdriver #2 Round
Mfr # 85026
Zoro # G4011305
product price: $30.80
/ea
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Butyrate
- Handle Design Ergonomic
- Shank Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 85026
- Zoro # G4011305
- UPC # 025141850260
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 16 in |
Overall Length | 16 15/16 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Butyrate |
Handle Design | Ergonomic |
ESD Safe | No |
Shank Shape | Round |
Nonsparking | No |
Features | Vapor Blasted Tip |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Capable | Tether Capable |
Finish | Chrome with Blasted Tip |
Insulated | No |
Tip Style | Phillips |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 16 15/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX RECIP BLD 6"" 6T GOLD 5PK (21060-656G)
- SKIL Walk Behind Concrete Saw, 7" dia. Blade (SPT79A-10)
- WOODOWL Countersink #12 - 7/32" (00711)
- DIABLO Tooth General Purpose Slide Miter Saw Bl (D0840S)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (79206)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (79203)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79210)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round (84004)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (81005)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round with Hex Bolster (79113)
- WESTWARD Precision Hex Screwdriver 7/64 in Round (401L65)
- Sk Professional Tools Screwdrivers and Nutdrivers