Shop All Screwdrivers
Sk Professional Tools
Screwdriver #2 Round
Mfr # 79114
Zoro # G4051783
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Multicomponent
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 79114
- Zoro # G4051783
- UPC # 025141791143
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 2 1/4 in |
Overall Length | 6 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Shank Material | Steel |
Nonsparking | No |
Finish | Chrome with Blasted Tip |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Tip ID on Handle |
Insulated | No |
Shank Shape | Round |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Phillips |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 6 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 7/8 in Size, Standard Socket, Black Phosphate (49-66-6112)
- OTC Bearing Cup Replacer, Heavy-Dut (7180)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/32 (53911)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (85002)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (81001S)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round (81003S)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (85026)
- ESTWING PH2 x 6" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-06)
- Sk Professional Tools Screwdrivers