Shop All Screwdrivers
Sk Professional Tools
Screwdriver 1/8 in Round with Hex Bolster
Mfr # 79117
Zoro # G3910094
product price: $12.90
/ea
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 79117
- Zoro # G3910094
- UPC # 025141000016
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 3 in |
Overall Length | 5 5/8 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Nonsparking | No |
ESD Safe | No |
Tip Style | Keystone Slotted |
Insulated | No |
Features | Tip ID on Handle |
Shank Shape | Round with Hex Bolster |
Tether Capable | Tether Capable |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Material | Steel |
Finish | Chrome with Blasted Tip |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/8 in, Keystone Slotted, Overall Length 5 5/8 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-779 Scaling Hammer, Bon (11-779)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- MITUTOYO Dial Caliper, White, 0-8" Caliper Range (505-737)
- RUBBERMAID COMMERCIAL Caster, Quiet, 3", Gray, WB Trolley (GRFG1990704)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (79206)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79213)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79201)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- KLEIN TOOLS General Purpose Square Screwdriver #3 Round (663)
- Sk Professional Tools Screwdrivers