Shop All Screwdrivers
Sk Professional Tools
Screwdriver 1/4 in Round with Hex Bolster
Mfr # 79206
Zoro # G4161342
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 79206
- Zoro # G4161342
- UPC # 025141000115
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 12 in |
Overall Length | 16 7/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Finish | Chrome with Blasted Tip |
ESD Safe | No |
Features | Tip ID on Handle |
Shank Material | Steel |
Tether Capable | Tether Capable |
Tip Style | Keystone Slotted |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Insulated | No |
Shank Shape | Round with Hex Bolster |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 16 7/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 3/8, 2 (63-717)
- KIPP Cylinder Grip Fold-Down Size:1 D=M04, L=35, L1=40, Thermoplastic, Comp:Steel (K1469.104)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313571)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13413 (13413)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79213)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79204)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round (84006)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (85203)
- VULCAN Screwdriver Slot 1/8X3In (MC-SD01)
- Sk Professional Tools Screwdrivers and Nutdrivers