Shop All Screwdrivers
Sk Professional Tools
Screwdriver 1/4 in Round
Mfr # 81002
Zoro # G4167021
$16.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Butyrate
- Handle Design Ergonomic
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 81002
- Zoro # G4167021
- UPC # 025141017700
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 15/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Shank Shape | Round |
ESD Safe | No |
Finish | Chrome with Blasted Tip |
Features | Vapor Blasted Tip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
Tip Style | Keystone Slotted |
Tether Capable | Tether Capable |
Nonsparking | No |
Shank Material | Steel |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 8 15/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tapered Cone Rotary Rasp, 5/8 in., 1 pcs. (30085)
- MILWAUKEE TOOL 3/8 in. Drive 9mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9079)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (52257)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 1" Cutting D (63134127041)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79201)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (79101)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (81005)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (85200)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (85206)
- WESTWARD Demolition Slotted Screwdriver 3/16 in Square (401M07)
- Sk Professional Tools Screwdrivers and Nutdrivers